Gntr R200220 30 Amp 125/250v Single

Item #: 0882022

Cat #: R200220

UPC: 764260280229

Call for price
Company wide:
0 in stock
Documents & Guides
Gen Tran; Manual Transfer Switch; Outdoor; Operating Voltage: 120/240 V; Size: 8-7/8 In Heigth X 6 In Width X 5-7/8 In Depth; Enclosure: NEMA 3r; Number Of Poles: 2; Material: Aluminum; Power: Up To 5000 Wtt Max Generetor; NEMA Configuration Of Male Inlet Included: L14-20; Number Of Circuits Provided: 1 Or 2

Overview

Gen Tran; Manual Transfer Switch; Outdoor; Operating Voltage: 120/240 V; Size: 8-7/8 In Heigth X 6 In Width X 5-7/8 In Depth; Enclosure: NEMA 3r; Number Of Poles: 2; Material: Aluminum; Power: Up To 5000 Wtt Max Generetor; NEMA Configuration Of Male Inlet Included: L14-20; Number Of Circuits Provided: 1 Or 2
Also known as: 764260280229, R200220, GTRR200220

Specifications

Standards: California Proposition 65
Standards: California Proposition 65