100AMP 700V ac 22 X 58MM FERRULE

Item #: 0882018

Cat #: FWP-100A22F

UPC: 051712370882

$ 197.57 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series FWP high speed fuse, 700 Vac (IEC), 700 Vdc (UL), 100A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

Overview

Eaton Bussmann series FWP high speed fuse, 700 Vac (IEC), 700 Vdc (UL), 100A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712370882, FWP-100A22F, BUSFWP100A22F

Specifications

Length: 58 mm
Diameter: 22 mm
Amps: 100
Type: North American Style
Volts AC: 700
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Length: 58 mm
Amps: 100
Volts AC: 700
Interrupt Rating DC: 200 kA
Diameter: 22 mm
Type: North American Style
Mounting: Cartridge