Gntr Ats2002r-22 Ovation 200a Util

Item #: 0882007

Cat #: ATS2002R-22

UPC: 764260010062

Company wide:
0 in stock
Documents & Guides
Gen Tran; Transfer Switch; Ovation; Automatic; Operating Voltage: 120/240 V; Size: 183.500 In Heigth X 18.500 In Width X 4.250 In Depth; Enclosure: NEMA 3r; Number Of Poles: 2; Material: Aluminum; Power: Up To 50000 Wtt Max Generator; Phase: Single; Unit Weight: 23 Lb; Aic Rating Of Mains: 10000; Number Of Circuits Provided: 4 (in Addition To Indoor Panel); Includes: Subfeed Lugs To Support Downstream Panels

Overview

Gen Tran; Transfer Switch; Ovation; Automatic; Operating Voltage: 120/240 V; Size: 183.500 In Heigth X 18.500 In Width X 4.250 In Depth; Enclosure: NEMA 3r; Number Of Poles: 2; Material: Aluminum; Power: Up To 50000 Wtt Max Generator; Phase: Single; Unit Weight: 23 Lb; Aic Rating Of Mains: 10000; Number Of Circuits Provided: 4 (in Addition To Indoor Panel); Includes: Subfeed Lugs To Support Downstream Panels
Also known as: 764260010062, ATS2002R-22, GTRATS2002R22

Specifications

Standards: California Proposition 65
Standards: California Proposition 65