Emergency Exit Sign

Item #: 0881990

Cat #: EDG1RM6

UPC: 745974508151

$ 195.56 EA
Company wide:
0 in stock
Documents & Guides
Surface mount LED edge-lit, Single face, Red, SKU - 144FEY

Overview

Surface mount LED edge-lit, Single face, Red, SKU - 144FEY
Also known as: 745974508151, EDG1RM6, LITEDG1RM6

Specifications

Material: Acrylic, Aluminum
Mounting: Universal
Light Technology: LED
Color: Red/Clear
Volts AC Range: 120 - 277
Material: Acrylic, Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Universal
Color: Red/Clear