Gntr R3020 Se Rated NEMA 3r Power C

Item #: 0881982

Cat #: R3020

UPC: 764260930209

Company wide:
0 in stock
Documents & Guides
Gen Tran; Power Center; Powerstay; Amperage Rating: 30 Amp For Generator Main, 200 Amp For Utility Main; Phase: Single; Wattage: Up To 7500 Wtt Maximum Generator; Size: 18 In Heigth X 18 In Width X 4 In Depth; Max Number Of Spaces For Branch Circuit Breakers: 12; NEMA Configuration Of Male Inlet Included: L14-30

Overview

Gen Tran; Power Center; Powerstay; Amperage Rating: 30 Amp For Generator Main, 200 Amp For Utility Main; Phase: Single; Wattage: Up To 7500 Wtt Maximum Generator; Size: 18 In Heigth X 18 In Width X 4 In Depth; Max Number Of Spaces For Branch Circuit Breakers: 12; NEMA Configuration Of Male Inlet Included: L14-30
Also known as: 764260930209, R3020, GTRR3020

Specifications

Standards: California Proposition 65
Standards: California Proposition 65