Gfci Cb, 1 Pole, 20a, 120v

Item #: 0881970

Cat #: 510389

UPC: 764260510388

Company wide:
0 in stock
Documents & Guides
No Documents Available
Gntr 510389 Gfci Cb 1 Pole

Overview

Gntr 510389 Gfci Cb 1 Pole
Also known as: 764260510388, 510389, GTR510389

Specifications

Standards: California Proposition 65
Standards: California Proposition 65