Gfci Cb, 1 Pole, 15a, 120v

Item #: 0881969

Cat #: 510399

UPC: 764260510395

Company wide:
0 in stock
Documents & Guides
No Documents Available
Gntr 510399 Gfci Cb 1 Pole

Overview

Gntr 510399 Gfci Cb 1 Pole
Also known as: 764260510395, 510399, GTR510399

Specifications

Standards: California Proposition 65
Standards: California Proposition 65