Gntr 510819 Conduit Kit, Metal, 24"

Item #: 0881965

Cat #: 510819

UPC: 764260518193

Company wide:
0 in stock
Documents & Guides
No Documents Available
Conduit Kit, Metal, 24" Of 1.25 Al Flex + (2) 1.25" Fittings

Overview

Conduit Kit, Metal, 24" Of 1.25 Al Flex + (2) 1.25" Fittings
Also known as: 764260518193, 510819, GTR510819

Specifications

Standards: California Proposition 65
Standards: California Proposition 65