Generac 501210

Item #: 0881935

Cat #: 501210

UPC: 764260501218

Company wide:
0 in stock
Documents & Guides
Gen Tran; Manual Transfer Switch; Indoor, Powerstay; Operating Voltage: 240 V; Size: 11-1/2 In Heigth X 14-3/8in Width X 3-3/8 In Depth; Number Of Poles: 2; Power: Up To 15000 Wtt Max Generetor; NEMA Configuration Of Male Inlet Included: Cs6365; Required Main Breaker In Load Center: 100 Amp 2-pole; Replaces Model: Trc1005a, Trc 1005c; Number Of Circuits Provided: 12; Max Number Of Circuits: 16; Included Breakers: 3 - 15 Amp 1-pole, 3 - 20 Amp 1-pole, 1 - 20 Amp 2-pole, 1 - 30 Amp 2-pole, 1 - 50 Amp 2-pole; What You Can Run: All Items At Left Plus: Electric Range Clothes Dryer

Overview

Gen Tran; Manual Transfer Switch; Indoor, Powerstay; Operating Voltage: 240 V; Size: 11-1/2 In Heigth X 14-3/8in Width X 3-3/8 In Depth; Number Of Poles: 2; Power: Up To 15000 Wtt Max Generetor; NEMA Configuration Of Male Inlet Included: Cs6365; Required Main Breaker In Load Center: 100 Amp 2-pole; Replaces Model: Trc1005a, Trc 1005c; Number Of Circuits Provided: 12; Max Number Of Circuits: 16; Included Breakers: 3 - 15 Amp 1-pole, 3 - 20 Amp 1-pole, 1 - 20 Amp 2-pole, 1 - 30 Amp 2-pole, 1 - 50 Amp 2-pole; What You Can Run: All Items At Left Plus: Electric Range Clothes Dryer
Also known as: 764260501218, 501210, GTR501210

Specifications

Standards: California Proposition 65
Standards: California Proposition 65