30A, 120/240V, Transfer Switch Kit

Item #: 0881934

Cat #: 301060

UPC: 764260301061

Company wide:
0 in stock
Documents & Guides
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 16 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle, 18-inch Flexible Conduit Whip. Size: 7.50" x 7.00" x 4.50".

Overview

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 16 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle, 18-inch Flexible Conduit Whip. Size: 7.50" x 7.00" x 4.50".
Also known as: 764260301061, 301060, GTR301060

Specifications

Volts AC: 120, 240
Circuits: 16
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Standards: California Proposition 65
Volts AC: 120, 240
Mounting: Surface
Amps: 30
Circuits: 16
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65