CABLE TIE 18LB 4IN GRAY #4 MTG HOLE

Item #: 0881866

Cat #: TY33M8

UPC: 786210498270

$ 0.94 EA
Company wide:
0 in stock
Documents & Guides
THB TY33M8 CABLE TIE 18LB 4IN

Overview

THB TY33M8 CABLE TIE 18LB 4IN
Also known as: 786210498270, TY33M8, THBTY33M8

Specifications

Color: Gray
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Color: Gray
Length: 4 in
Weight Capacity: 18 lbs
Material: Nylon