
$ 892.63 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Af40 contactors are used for controlling power circuits up to 690 v AC and 220 v DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF contactors include an electronic coil interface accepting a wide control voltage uc min. UC max. only four coils cover control voltages between 24 .500 v 50/60 hz or 20 .500 v DC. af contactors can manage large control voltage variations. one coil can be used for different control voltages used worldwide without any coil change. af contactors have built-in surge protection and do not require additional surge suppressors. The AF series 1-stack 3-pole contactors are of the block type design. Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with annex l of iec 60947-5-1. n.c. mirror contacts compliant with annex f of iec 60947-4-1) - control circuit: AC or DC operated - accessories: a wide range of accessories is available.
Overview
Af40 contactors are used for controlling power circuits up to 690 v AC and 220 v DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF contactors include an electronic coil interface accepting a wide control voltage uc min. UC max. only four coils cover control voltages between 24 .500 v 50/60 hz or 20 .500 v DC. af contactors can manage large control voltage variations. one coil can be used for different control voltages used worldwide without any coil change. af contactors have built-in surge protection and do not require additional surge suppressors. The AF series 1-stack 3-pole contactors are of the block type design. Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with annex l of iec 60947-5-1. n.c. mirror contacts compliant with annex f of iec 60947-4-1) - control circuit: AC or DC operated - accessories: a wide range of accessories is available.
Also known as: AF45-22-00-70, ABBAF45220070
Specifications
No Specifications Available