Contactor IEC, 50A, 600VAC Rated, 100-250 VAC/VDC, 3P, No Auxiliary Contacts

Item #: 0881820

Cat #: AF38-30-00-13

UPC: 471523111533

$ 264.16 EA
Company wide:
13 in stock
Documents & Guides
50 Amp, 3-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF38 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

Overview

50 Amp, 3-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF38 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

Primarily for controlling single and three phase motors and switching power circuits 3 poles 50 amperes non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts.

Also known as: 471523111533, AF38-30-00-13, ABBAF38300013

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 50
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 50
Volts AC Control Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Volts DC Control Range: 100 - 250