Contactor IEC, 20-60 VAC/VDC

Item #: 0881806
Cat #: AF30-30-00-11
UPC: 804325538787
$ 215.68 EA
Company wide:
66 in stock
50 Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF-Line Series, AF30 Frame, IEC Contactor.

Overview

50 Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF-Line Series, AF30 Frame, IEC Contactor.
3 poles 50 amperes non-reversing across the line contactor with 24-60V AC and 20-60V DC coil and no auxiliary contacts. 86 millimiters depth x 86 millimiters height x 45 millimiters width.
Also known as: 804325538787, AF30-30-00-11, ABBAF30300011

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 50
Volts DC Control Range: 20 - 60
Volts AC Control Range: 20 - 60
Poles: 3
Amps: 50
Volts AC Control Range: 20 - 60
Type: Contactor, IEC, Non-Reversing
Volts DC Control Range: 20 - 60

Customer Reviews

No reviews for this product
(0)