CABLE TIE 120LB 30IN BLUE NYLON

Item #: 0881800

Cat #: TY29M-6

UPC: 786210900452

$ 4.56 EA
Company wide:
0 in stock
Documents & Guides
THB TY29M-6 CABLE TIE 120LB 3

Overview

THB TY29M-6 CABLE TIE 120LB 3
Also known as: 786210900452, TY29M-6, THBTY29M6

Specifications

Color: Blue
Length: 30 in
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Blue
Width: 0.270 in
Material: Nylon
Length: 30 in
Weight Capacity: 120 lbs