Overload Relay, Eutectic Alloy, 1P, Manual Reset, 00 Series B & D

Item #: 0881761

Cat #: 592-BOV4

UPC: 662072214497

Call for price
Company wide:
0 in stock
Documents & Guides
Overload Relay, Eutectic Alloy, Manual Reset, 1 Pole, Size 00, Series B & D

Overview

Overload Relay, Eutectic Alloy, Manual Reset, 1 Pole, Size 00, Series B & D

Protect your motor, motor controller, and power wiring from overheating. Allen-Bradley® Bulletin 592 eutectic alloy overload relays are thermal type devices. When used with proper short-circuit protection, these relays can provide protection from overheating due to excessive overcurrents. Catalog item 592-BOV4 from Rockwell Automation® is a 40 A NEMA eutectic alloy overload relay. It has one pole and manual reset. And it is open. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072214497, 592-BOV4, ALB592BOV4

Specifications

Type: Size 00, Overload Relay, Eutectic Alloy
Poles: 1
Amps: 9
Size: 00
Type: Size 00, Overload Relay, Eutectic Alloy
Amps: 9
Poles: 1
Size: 00