C-h Xtcr009b21d Contactor 3p Fvr 9a

Item #: 0881753

Cat #: XTCR009B21D

UPC: 782116884780

$ 242.11 EA
Company wide:
0 in stock
Documents & Guides
Contactor 3p Fvr 9a Frame B 2no1nc 550/50 600/60 Coil

Overview

Contactor 3p Fvr 9a Frame B 2no1nc 550/50 600/60 Coil
Also known as: 782116884780, XTCR009B21D, CUTXTCR009B21D

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Volts AC Control: 600, 550
Volts AC: 600
Amps: 9
Size: 45 mm
Mounting: Panel, DIN Rail
Volts AC Control: 600, 550
Amps: 9
Poles: 3
Volts AC: 600
Size: 45 mm