Af16 4p Contractor, 100-250vac/dc

Item #: 0881749

Cat #: AF16-40-00-13

UPC: 471523115135

$ 181.99 EA
Company wide:
18 in stock
Abb Af16-40-00-13 Af16 4 Pole Contractor coil Voltage-250v Ac/dc

Overview

Abb Af16-40-00-13 Af16 4 Pole Contractor coil Voltage-250v Ac/dc

Mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces). 4 pole, 30 amp, non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts

Also known as: 471523115135, AF16-40-00-13, ABBAF16400013

Specifications

Type: Contactor, IEC, Non-Reversing
Poles: 4
Volts DC Range: 100 - 250
Volts AC Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Volts DC Range: 100 - 250
Poles: 4
Volts AC Range: 100 - 250