Contactor, 20-60v AC/DC

Item #: 0881746

Cat #: AF16-40-00-11

UPC: 471523115111

$ 218.03 EA
Company wide:
4 in stock
Documents & Guides
Contactor, 20-60v AC/DC, 4-Pole, 1.77 Inch Width x 3.03 Inch Depth x 3.39 Inch Height

Overview

Contactor, 20-60v AC/DC, 4-Pole, 1.77 Inch Width x 3.03 Inch Depth x 3.39 Inch Height

Mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces). 4 pole, 30 amp, non-reversing across the line contactor with 24-60V AC and 20-60V DC coil and no auxiliary contacts

Also known as: 471523115111, AF16-40-00-11, ABBAF16400011

Specifications

Volts AC: 690
Type: Contactor, IEC Non-Reversing
Mounting: Surface
Amps: 30
Poles: 4
Volts DC: 440
Volts DC Control: 20-60
Volts AC: 690
Mounting: Surface
Poles: 4
Volts DC Control: 20-60
Type: Contactor, IEC Non-Reversing
Amps: 30
Volts DC: 440