Contactor IEC, 30A, 3P, 600VAC, 20-60 V AC/DC, 1NO Auxiliary Contact, AF16 Frame

Item #: 0881742

Cat #: AF16-30-10-11

UPC: 471523110611

$ 193.82 EA
Company wide:
131 in stock
General Purpose, Contactor, 30 Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF-Line Series, AF16 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.

Overview

General Purpose, Contactor, 30 Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF-Line Series, AF16 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.

The AF16-30-10-11 is a 3 pole - 690 V IEC or 600 UL contactor with 1 built-in auxiliary contact and screw terminals, controlling motors up to 7.5 kW / 400 V AC (AC-3) or 10 hp / 480 V UL and switching power circuits up to 30 A (AC-1) or 30 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (24-60 V 50/60 Hz and 20-60 V DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.

Also known as: 471523110611, AF16-30-10-11, ABBAF16301011

Specifications

Poles: 3
Amps: 30
Type: Non-Reversing, IEC Contactor
Volts DC Control Range: 20 - 60
Volts AC Control Range: 20 - 60
Poles: 3
Type: Non-Reversing, IEC Contactor
Volts AC Control Range: 20 - 60
Amps: 30
Volts DC Control Range: 20 - 60