Definite Purpose Contactor, 2 Pole, 60 Amp

Item #: 0881736

Cat #: DP60C2P-1

UPC: 662019145204

$ 308.54 EA
Company wide:
0 in stock
Documents & Guides
Definite Purpose Contactor, 2 Pole, 60 Amp, Non-Reversing, 120V AC Coil

Overview

Definite Purpose Contactor, 2 Pole, 60 Amp, Non-Reversing, 120V AC Coil
Also known as: 662019145204, DP60C2P-1, ABBDP60C2P1

Specifications

Volts AC Control: 120
Poles: 2
Volts AC: 600
Amps: 60
Volts AC Control: 120
Volts AC: 600
Poles: 2
Amps: 60