60 Watt 24V TEC w/o Shroud

Item #: 0881722

Cat #: TE090624020

UPC: 783510210656

$ 2119.17 EA
Company wide:
0 in stock
Thermoelectric Coolers Indoor/Outdoor, 9.06x4.84x6.93, Aluminum

Overview

Thermoelectric Coolers Indoor/Outdoor, 9.06x4.84x6.93, Aluminum

Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.

Also known as: 783510210656, TE090624020, HOFTE090624020

Features & Benefits

  • Operates on the Peltier effect for cooling or heating
  • Contains no refrigerant, making it earth friendly
  • Filterless design reduces maintenance requirements
  • Compressor-free air conditioning for demanding indoor and outdoor applications
  • Prewired with simple terminal block for easy wiring connections
  • Shrouded and unshrouded models included in standard packages
  • Operating temperature range -40 C (-40 F) to 55 C (131 F)
  • Partial recess mount
  • DC Powered operation for 24V and 48V applications
  • Low profile design allows for mounting vertically and horizontally on any enclosure to avoid interference with internal components

Specifications

Wattage: 52
Width: 4.840 in
Material: Aluminum
Finish: Anodized
Height: 5.030 in
BTU: 178
Depth: 6.910 in
Wattage: 52
Material: Aluminum
Height: 5.030 in
Depth: 6.910 in
Width: 4.840 in
Finish: Anodized
BTU: 178