CABLE TIE 50LB 14IN

Item #: 0881718

Cat #: TY28MX-A

UPC: 786209999085

$ 0.91 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Heat Stabilized, Ultraviolet Resistant Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F) for Indoor or Outdoor Applications, UL/EN/CSA62275 Type 21S Rated, Length of 360.68mm (14.2 Inches), Width of 4.8mm (0.19 Inch), Thickness of 1.27mm (0.05 Inch), Tensile Strength Rating of 222 Newtons (50 pounds), Bulk Pack

Overview

Cable Tie, Heat Stabilized, Ultraviolet Resistant Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F) for Indoor or Outdoor Applications, UL/EN/CSA62275 Type 21S Rated, Length of 360.68mm (14.2 Inches), Width of 4.8mm (0.19 Inch), Thickness of 1.27mm (0.05 Inch), Tensile Strength Rating of 222 Newtons (50 pounds), Bulk Pack
Also known as: 786209999085, TY28MX-A, THBTY28MXA

Specifications

Width: 0.190 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.200 in
Color: Black
Material: Nylon