Contactor, 28A, 3P, IEC, 100-250V AC/DC

Item #: 0881716

Cat #: AF12-30-10-13

UPC: 471523110338

$ 134.60 EA
Company wide:
168 in stock
28 General Purpose Amp, 3-Pole, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF12 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.

Overview

28 General Purpose Amp, 3-Pole, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF12 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.

AF12 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Also known as: 471523110338, AF12-30-10-13, ABBAF12301013

Specifications

Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Volts AC: 600
Amps: 11
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Volts AC: 600
Volts DC Control Range: 100 - 250
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 11
Volts AC Control Range: 100 - 250