PLATT logo

Contactor, IEC, 100-250 VAC/VDC

Item #: 0881700
Cat #: AF09-40-00-13
UPC:
$ 90.42 EA
Company wide:
54 in stock
25 General Purpose Amp, 4-Pole, 600V Rated, 100-250V AC/DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (4) N.O. Contacts.

Overview

25 General Purpose Amp, 4-Pole, 600V Rated, 100-250V AC/DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (4) N.O. Contacts.
4 poles 25 amperes non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts. 77 millimiters depth x 86 millimiters height x 45 millimiters width.
Also known as: AF09-40-00-13, ABBAF09400013

Specifications

Type: Contactor, IEC, Non-Reversing
Poles: 4
Amps: 9
Volts AC Control Range: 100, 250
Type: Contactor, IEC, Non-Reversing
Amps: 9
Poles: 4
Volts AC Control Range: 100, 250

Customer Reviews

No reviews for this product
(0)