Contactor, 690 VAC, 440 VDC

Item #: 0881697
Cat #: AF09-40-00-11
UPC:
$ 108.32 EA
Company wide:
3 in stock
Documents & Guides
4 Poles 25 Amperes Non-reversing Across The Line Contactor With 24-60vac And 20-60 Vdc Coil And No Auxiliary Contacts. 77 Millimiters Depth X 86 Millimiters Height X 45 Millimiters Width.

Overview

4 Poles 25 Amperes Non-reversing Across The Line Contactor With 24-60vac And 20-60 Vdc Coil And No Auxiliary Contacts. 77 Millimiters Depth X 86 Millimiters Height X 45 Millimiters Width.
Primarily for controlling single and three phase motors and switching power circuits 4 poles 25 amperes non-reversing across the line contactor with 24-60VAC and 20-60 VDC coil and no auxiliary contacts. 77 millimiters depth x 86 millimiters height x 45 millimiters width.
Also known as: AF09-40-00-11, ABBAF09400011

Specifications

Type: Non-Reversing
Type: Non-Reversing

Customer Reviews

No reviews for this product
(0)