Contactor, 25A, 3P, 600VAC, IEC, 100-250V AC/DC Coil

Item #: 0881696

Cat #: AF09-30-10-13

UPC: 471523110031

$ 115.92 EA
Company wide:
513 in stock
General Purpose, IEC Contactor, 25 Amp, 3-Pole, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block, Max 5HP 480V 3 Phase

Overview

General Purpose, IEC Contactor, 25 Amp, 3-Pole, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block, Max 5HP 480V 3 Phase

Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads 3 pole, 25 amp, non-reversing across the line contactor with 100-250V AC/DC coil and 1 NO contacts

Also known as: 471523110031, AF09-30-10-13, ABBAF09301013, Lighting contactor

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Volts AC: 600
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Amps Range: 9 - 25
Poles: 3
Volts AC: 600
Volts AC Control Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Volts DC Control Range: 100 - 250
Amps Range: 9 - 25