PLATT logo

Contactor IEC, 20-60 VAC/VDC

Item #: 0881694
Cat #: AF09-30-10-11
UPC: 804325538237
$ 97.01 EA
Company wide:
110 in stock
25 General Purpose Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Contact Auxiliary Contact Block.

Overview

25 General Purpose Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Contact Auxiliary Contact Block.
Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads 3 pole, 25 amp, non-reversing across the line contactor with 24-60V AC and 20-60V DC coil and 1 NO contacts
Also known as: 804325538237, AF09-30-10-11, ABBAF09301011

Specifications

Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 9
Volts AC Control Range: 24
Poles: 3
Amps: 9
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Volts AC Control Range: 24

Customer Reviews

No reviews for this product
(0)