Af09 3p Contr, 1nc, 100-250vac/dc

Item #: 0881693

Cat #: AF09-30-01-13

UPC: 471523110130

$ 115.92 EA
Company wide:
0 in stock
Documents & Guides
Af09 3p Contr, 1nc, 100-250vac/dc

Overview

Af09 3p Contr, 1nc, 100-250vac/dc

The AF09-30-01-13 is a 3 pole - 690 V IEC or 600 UL contactor with 1 built-in auxiliary contact and screw terminals, controlling motors up to 4 kW / 400 V AC (AC-3) or 5 hp / 480 V UL and switching power circuits up to 25 A (AC-1) or 25 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (100-250 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories

Also known as: 471523110130, AF09-30-01-13, ABBAF09300113

Specifications

No Specifications Available