Contactor, IEC, 100-250 VAC/VDC

Item #: 0881689

Cat #: AF09-22-00-13

UPC: 471523116231

$ 134.80 EA
Company wide:
17 in stock
25 General Purpose Amp, 4-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (2) N.O. & (2) N.C. Contacts.

Overview

25 General Purpose Amp, 4-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (2) N.O. & (2) N.C. Contacts.

Mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces). 4 poles 25 amperes non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts. 2 main contacts NC. 77 millimiters depth x 86 millimiters height x 45 millimiters width.

Also known as: 471523116231, AF09-22-00-13, ABBAF09220013, contactor

Specifications

Type: Contactor, IEC, Non-Reversing
Poles: 4
Amps: 9
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Amps: 9
Volts AC Control Range: 100 - 250
Poles: 4
Volts DC Control Range: 100 - 250