1
more

NGH 3 P 1200A DT310 LSG Adj. Rating Plug
Item #: 0881654
Cat #: NGH312T35WP08
UPC: 782116145218
Call for price
Company wide:
0
in stock
Documents & Guides
Eaton Series G electronic molded case circuit breaker, NG-frame, NG, Digitrip 310 RMS, Electronic LSG trip, 600A trip rating, Three-pole, 1200A, 480 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, No terminals, 50/60 Hz, Adjustable
Overview
Eaton Series G electronic molded case circuit breaker, NG-frame, NG, Digitrip 310 RMS, Electronic LSG trip, 600A trip rating, Three-pole, 1200A, 480 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, No terminals, 50/60 Hz, Adjustable
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 782116145218, NGH312T35WP08, CUTNGH312T35WP08
Specifications
| Amps: | 1200 |
| Amps: | 1200 |