TB TY28M-9 CABLE TIE 50LB 14IN NAT

Item #: 0881643

Cat #: TY28M-9

UPC: 786210886862

Company wide:
0 in stock
Documents & Guides
THB TY28M-9 CABLE TIE 50LB 14

Overview

THB TY28M-9 CABLE TIE 50LB 14
Also known as: 786210886862, TY28M-9, THBTY28M9

Specifications

Width: 0.190 in
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.200 in
Color: White
Material: Nylon