CABLE TIE 50LB 14IN GRAY NYLON

Item #: 0881634

Cat #: TY28M-8

UPC: 786210845111

$ 1.01 EA
Company wide:
0 in stock
Documents & Guides
THB TY28M-8 CABLE TIE 50LB 14

Overview

THB TY28M-8 CABLE TIE 50LB 14
Also known as: 786210845111, TY28M-8, THBTY28M8

Specifications

Width: 0.190 in
Color: Gray
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.200 in
Color: Gray
Material: Nylon