
Insulated Slimline Screwdriver Blade Set, 15 Piece
Item #: 0881622
Cat #: 28390
UPC: 084705283906
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Insulated Slimline Screwdriver Blade Set, 15 Piece, Includes: Slotted 3, 4, 5.5, 6.5mm Phillips #1, #2 Square #1, #2 Torx T8, T10, T15, T20 Xeno #1, #2
Overview
Insulated Slimline Screwdriver Blade Set, 15 Piece, Includes: Slotted 3, 4, 5.5, 6.5mm Phillips #1, #2 Square #1, #2 Torx T8, T10, T15, T20 Xeno #1, #2
Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. Wiha Insulated tools are VDE Certified and meet EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools, NFPA-70E standards for electrical safety on the job site, and CSA testing benchmarks for safety and performance. This set utilizes integrated Slim Insulation to achieve a blade diameter of up to 33% narrower for higher precision.
Also known as: 084705283906, 28390, WIH28390
Specifications
Depth: | 1.500 in |
Depth: | 1.500 in |
Customer Reviews
No reviews for this product
(0)