255A, 600V, Barrier Terminal Blocks Splicer Block

Item #: 0881604

Cat #: LS3124-1

UPC: 079458054514

Call for price
Company wide:
0 in stock
Documents & Guides
255A, 600V, Barrier Terminal Blocks Splicer Block

Overview

255A, 600V, Barrier Terminal Blocks Splicer Block

POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than one load.

Also known as: 079458054514, LS3124-1, LFULS31241

Specifications

Standards: California Proposition 65
Standards: California Proposition 65