This product has been discontinued.

1.015 In X 0.851 In (25.78 Mm X 21.61 Mm)
Item #: 0881599
Cat #: M71-500-1-342
UPC: 662820927358
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
1.015 In X 0.851 In (25.78 Mm X 21.61 Mm)
Overview
1.015 In X 0.851 In (25.78 Mm X 21.61 Mm)
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820927358, M71-500-1-342, BRAM715001342
Specifications
| Material: | Polyolefin |
| Color: | White |
| Standards: | California Proposition 65 |
| Material: | Polyolefin |
| Standards: | California Proposition 65 |
| Color: | White |