I/O Module, 16 Point, Normally Open Relay, 5 - 265VAC, 5 - 125VDC

Item #: 0881569

Cat #: 1762-OW16

UPC: 611320152142

Call for price
Company wide:
0 in stock
I/O Module, MicroLogix, AC/DC Normally Open Relay, 16 Point, 5 - 265 Volt AC, 5 - 125 Volt DC

Overview

I/O Module, MicroLogix, AC/DC Normally Open Relay, 16 Point, 5 - 265 Volt AC, 5 - 125 Volt DC

MicroLogix™ 1200 programmable logic controller systems are a great fit for tight spaces. But don’t let their small size fool you. They’re powerful enough for a wide range of applications. Allen-Bradley® catalog item 1762-OW16 from Rockwell Automation® is a MicroLogix 1200 16-point relay output module. Allen-Bradley and MicroLogix are trademarks of Rockwell Automation, Inc.

Also known as: 611320152142, 1762-OW16, ALB1762OW16

Specifications

Mounting: Chassis
Circuits: 16
Type: I/O Module
Volts DC Range: 5 - 125
Volts AC Range: 5 - 265
Mounting: Chassis
Type: I/O Module
Volts AC Range: 5 - 265
Circuits: 16
Volts DC Range: 5 - 125