TB TY28M-3 CABLE TIE 50LB 14IN ORAN

Item #: 0881559

Cat #: TY28M-3

UPC: 786210845098

$ 1.01 EA
Company wide:
0 in stock
Documents & Guides
THB TY28M-3 CABLE TIE 50LB 14

Overview

THB TY28M-3 CABLE TIE 50LB 14

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210845098, TY28M-3, THBTY28M3

Specifications

Width: 0.190 in
Color: Orange
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.200 in
Color: Orange
Material: Nylon