CABLE TIE RAILWAY UVBLK 13IN 120LB

Item #: 0881518

Cat #: TY27MX-RW

UPC: 786209332509

$ 1.77 EA
Company wide:
0 in stock
Documents & Guides
THB TY27MX-RW CABLE TIE RAILW

Overview

THB TY27MX-RW CABLE TIE RAILW
Also known as: 786209332509, TY27MX-RW, THBTY27MXRW

Specifications

Color: Black
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Black
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon