Fixed Capacitor, 10 Kvar 480v 3ph

Item #: 0881509

Cat #: 1043PMURN

UPC: 782116075751

Company wide:
0 in stock
Documents & Guides
C-H 1043PMURN FIXED CAPACITOR

Overview

C-H 1043PMURN FIXED CAPACITOR
Also known as: 782116075751, 1043PMURN, CUT1043PMURN

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 12
Size: 10 Kvar
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 10 Kvar
Volts AC: 480
Amps: 12