TB TY27M-6 CABLE TIE 120LB 13IN BLU

Item #: 0881420

Cat #: TY27M-6

UPC: 786210845043

$ 2.10 EA
Company wide:
0 in stock
Documents & Guides
THB TY27M-6 CABLE TIE 120LB 1

Overview

THB TY27M-6 CABLE TIE 120LB 1
Also known as: 786210845043, TY27M-6, THBTY27M6

Specifications

Color: Blue
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Blue
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon