Enclosure, Yellow, Clear Cover, MS132

Item #: 0881405

Cat #: IB132-Y

UPC: 013614421628

$ 123.77 EA
Company wide:
0 in stock
Documents & Guides
Molded Plastic Enclosure, Yellow, Red Handle, IP65. For use with Type MS132 MMP and optional Conduit Adapter: PG16-1/2NPT.

Overview

Molded Plastic Enclosure, Yellow, Red Handle, IP65. For use with Type MS132 MMP and optional Conduit Adapter: PG16-1/2NPT.

IB132-Y enclosure is suitable for manual motor starter MS116/MS132. The combination of manual motor starter and enlcosure allows to setup all required control and protection functions for single machine installations. The enclosure has a IP65 degree of protection. Additional mounting of auxiliary and signalling contacts, shunt trips and undervoltage release is possible. The handle is up to 3-times lockable in OFF position.

Also known as: 013614421628, IB132-Y, ABBIB132Y

Specifications

Type: Accessories, Enclosure
IP/NEMA Rating: IP65
Type: Accessories, Enclosure
IP/NEMA Rating: IP65