2.5 - 4.0 FLA. MMP, MS132

Item #: 0881404
Cat #: MS132-4.0
UPC: 804325508858
$ 186.02 EA
Company wide:
70 in stock
Documents & Guides
2.5 - 4.0 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

Overview

2.5 - 4.0 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
Fuseless protection saves costs, space and ensures a quick reaction under overload and short-circuit condition by switching off the motor within milliseconds. The full range of motor starters offers protection from 0.1 A to up to 100 A. The new family range has a harmonized range of accessories and offers the same features up to 65 A.
Also known as: 804325508858, MS132-4.0, ABBMS1324.0

Specifications

Phase: 3
Amps: 4
Type: Manual Motor Protector, Rotary Type
Amps Range: 2.500 - 4
Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 4
Amps Range: 2.500 - 4

Customer Reviews

No reviews for this product
(0)