Manual Motor Protector, 25 - 32 FLA (Full Load Amps), 600VAC Rated, Trip Class 10

Item #: 0881403

Cat #: MS132-32

UPC: 013614400159

$ 433.59 EA
Company wide:
33 in stock
Documents & Guides
25.00- 32.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

Overview

25.00- 32.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

Fuseless protection saves costs, space and ensures a quick reaction under overload and short-circuit condition by switching off the motor within milliseconds. The full range of motor starters offers protection from 0.1 A to up to 100 A. The new family range has a harmonized range of accessories and offers the same features up to 65 A.

Also known as: 013614400159, MS132-32, ABBMS13232

Specifications

Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 25
Amps Range: 25 - 32
Phase: 3
Amps: 25
Type: Manual Motor Protector, Rotary Type
Amps Range: 25 - 32