3 Pole Mmp 0.4-0.63a Range

Item #: 0881396

Cat #: MS132-0.63

UPC: 013614400043

$ 237.27 EA
Company wide:
3 in stock
Documents & Guides
ABB 3 Pole, 0.40 To 0.63 Amp, Ul Rated, Ms132 Manual Motor Protector Ge Temperature:-40 To 70 Deg C

Overview

ABB 3 Pole, 0.40 To 0.63 Amp, Ul Rated, Ms132 Manual Motor Protector Ge Temperature:-40 To 70 Deg C

The MS132-0.63 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 0.63 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 100 kA at 400 VAC and trip class 10. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.

Also known as: 013614400043, MS132-0.63, ABBMS1320.63

Specifications

Type: Manual Motor Protector, Rotary Type
Type: Manual Motor Protector, Rotary Type