CABLE TIE 120LB 24IN BLUE NYLON

Item #: 0881355

Cat #: TY277M-6

UPC: 786210956473

$ 3.60 EA
Company wide:
0 in stock
Documents & Guides
THB TY277M-6 CABLE TIE 120LB

Overview

THB TY277M-6 CABLE TIE 120LB
Also known as: 786210956473, TY277M-6, THBTY277M6

Specifications

Color: Blue
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.300 in
Color: Blue
Weight Capacity: 120 lbs
Length: 24.300 in
Width: 0.270 in
Material: Nylon