CABLE TIE 120LB 24IN GREEN NYLON

Item #: 0881353

Cat #: TY277M-5

UPC: 786210768892

$ 3.60 EA
Company wide:
0 in stock
Documents & Guides
THB TY277M-5 CABLE TIE 120LB

Overview

THB TY277M-5 CABLE TIE 120LB
Also known as: 786210768892, TY277M-5, THBTY277M5

Specifications

Color: Green
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.300 in
Color: Green
Weight Capacity: 120 lbs
Length: 24.300 in
Width: 0.270 in
Material: Nylon