2X8 STRAIGHT SECTION BLACK

Item #: 0881337

Cat #: QTP2X8BLK

UPC: 783510213565

Company wide:
0 in stock
Quick Tray Pro Wire Mesh Cable Tray System, 2.00x8.00x120.00, Black, Steel

Overview

Quick Tray Pro Wire Mesh Cable Tray System, 2.00x8.00x120.00, Black, Steel

The Quick Tray Pro cable tray routes cables through unused space while keeping them accessible for easy maintenance. Combine components to configure a system that meets application requirements.

Also known as: 783510213565, QTP2X8BLK, HOFQTP2X8BLK, basket tray

Specifications

Height: 2 in
Color: Black
Width: 8 in
Material: Steel
Length: 10 ft
Height: 2 in
Width: 8 in
Length: 10 ft
Color: Black
Material: Steel