Day/Night 600 TVL

Item #: 0881308
Cat #: C600DN2
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Color Camera, 1/3" CCD, Resolution: 600 / 620 TVL (Color / B&W), Min. Illumination: 0.5 Lux (Color), 0.01 Lux (B/W Day/Night), Power: 12VDC/24VAC, 140 X 61 X 66 mm.

Overview

Color Camera, 1/3" CCD, Resolution: 600 / 620 TVL (Color / B&W), Min. Illumination: 0.5 Lux (Color), 0.01 Lux (B/W Day/Night), Power: 12VDC/24VAC, 140 X 61 X 66 mm.
Also known as: C600DN2, ARMC600DN2

Specifications

Volts AC: 24
Volts DC: 12
Type: Brick
Resolution: 600 TVL, 620 TVL
Volts AC: 24
Type: Brick
Volts DC: 12
Resolution: 600 TVL, 620 TVL

Customer Reviews

No reviews for this product
(0)