Selector Switch, Knob Type, Black, M22

Item #: 0881253

Cat #: M22S-WLK3-W

UPC: 786685280899

$ 29.37 EA
Company wide:
4 in stock
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & White, 3-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & White, 3-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 786685280899, M22S-WLK3-W, CUTM22SWLK3W

Specifications

Family / Style: M22
Type: Non-Illuminated, Momentary, 3 Position
Color: Black, White
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black, White
Type: Non-Illuminated, Momentary, 3 Position
IP/NEMA Rating: NEMA 4X, NEMA 13